HONEYWELL Barcode Scanner 2D (Tembakan Harga)

Sebelum PPN:
Rp4.999.900
Spesifikasi
ColorIvory
Length (mm)62
Width (mm)82
Height (mm)169
StandardFCC Part 15 ClassB, CE
Corresponding Code2D barcode
Dust/Drip ProtectionIP40
Humidity (%RH)to 95 (without condensation)
Illuminance (Lx)0 to 100000
Included AccessoriesScanner body, connection cable, flexible stand
InterfaceUSB, keyboard wedge, RS232C, IBM 46xx (RS485)
Operating Temperature (°C)0 to 50
Power Consumption (W)Operating = 2 (400mA @5VDC); Standby = 0.45 (90mA @5VDC)
Power Supply (V DC)4 to 5.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Safety StandardLED Safety IEC 62471 = 2006, CB Scheme IEC 60950-1
Shock Resistance1.8m (normal operation after dropping on concrete 30 times)
Storage Temperature (°C)-40 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omni-directional reading, stand included as standard, 5-year warranty on the main unit

Ulasan Produk

Tidak ada ulasan