KYOHRITSU PRODUCTS 2Ch Motor Driver Board

Sebelum PPN:
Rp289.900
Spesifikasi
TypeCraft Kit
Included AccessoriesHeader pin 4 pins x 2
InterfaceSerial I <sup>2</sup> C compatible
Current (mA)Up to 0.9
Dimensions (Width x Depth x Height) (mm)20.5x15.2x2.5
Operating Range (V)2.75 to 6.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor control with 2C! The KP-DRV8830 is a board equipped with two TI "DRV8830" high-performance devices that control motor rotation with I2C. The small size DRV8830, which is difficult to handle, is pre-mounted on the board, making it easy to perform experiments such as breadboarding. In addition, it can be used for embedding in equipment because it is finished on a small board by taking advantage of the characteristics of the IC.

Ulasan Produk

Tidak ada ulasan