SELCO Motorized Potentiometer

Sebelum PPN:
Rp41.999.900
Spesifikasi
Voltage RangeAC: 90 - 120% , DC: 75 - 125%
ConsumptionAC: 2.5 VA, DC: 2W
Coast TimeZero
Operating Temperature (°C)-15 to 70
Dielectric Test2kV, 50Hz, 1minute
ApprovalsCSA, UL component recognition
Burn-In50 hours before _x001F_nal test
Dimensions (HxWxD) (mm)96x96x80
EMC/CEAccording to IEC/EN 61000-6-1/2/3/4
Panel Cut Out (HxW) (mm)92x92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E7800 Motorized Potentiometer is typically used as an interface between increase/decrease relay contacts (or push buttons) and a device requiring control by an external potentiometer (e.g. the speed trim of an electronic governor).

All three wires of the potentiometer are directly accessible on external connection terminals, thus providing the best possible flexibility for almost any application.

A special version of the E7800 with DC voltage output is also available. The DC output voltage follows the position of the potentiometer. The design of the E7800 ensures that the potentiometer will “remember” its position although supply is lost.
Warning
For products for which delivery dates are to be confirmed each time, we display a tentative delivery date because we need to confirm the delivery date with the supplier each time an order is placed, including the production status.
After placing an order, we will confirm the delivery date with the supplier, and depending on the number of days required for delivery, we may ask you whether you would like to continue with the order.
Please check the details in the information we will send you at a later date.
Feature
Features:
Sealed wire wound potentiometer
Built-in dust seal
Low speed motor for accurate control
High drive capability
Resistance from 100 to 10 kohm
Large size knob for manual control
LED indication of turn direction
Optional programmable RPM
AC or DC supply

Ulasan Produk

Tidak ada ulasan

Halaman Terkait