Fluid Industry Fixed Flow Rate Valve

Sebelum PPN:
Rp3.999.900
Spesifikasi
Measurement FluidLiquid (equivalent to water)
Connection Port Size15A Screw
Material Main Body/ConnectionLead-free Brass
Material InteriorSUS304
Material StrainerPP
Accuracy±8 to 10% FS
Flow DirectionHorizontal/Vertical
Flow Rate Setting Range (L/minute)6 (operating differential pressure range 0.03 to 0.4 MPa)
Maximum Operating Pressure (MPaG)1
Operating Temperature Range (°C)0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a constant flow valve with a fixed set flow rate for water.Even
if there are changes in the inlet (primary) pressure and outlet (secondary) pressure, the set flow rate will always be maintained as long as it is within the operating differential pressure range.

Ulasan Produk

Tidak ada ulasan