SALUKI Signal Generator

Sebelum PPN:
Rp199.999.900
Spesifikasi
Frequency Range (kHz)9-3000
Sweep ModesStep Sweep / List Sweep
Output Power Range (dBm)-120 to 10
Power Supply (V/Hz)110-240/(50/60) AC
Dimensions (mm)340x230x110
Output Power Resolution (dB)0.01
RF Output InterfaceN type 50 Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Saluki S1131 RF signal generator provides engineers with a "Smaller, lighter and easier" solution for 3GHz signal-generation applications. While it is an entry level instrument, the S1131 provides most commonly used functions an engineer needs such as CW signal generation, AM/FM/PM/Pulse modulation, digital modulation (ASK, FSK, PSK), Up-converting, LF output etc. The S1131 supports SCPI so it is easy to build your own programs for remote control. It is also very suitable and attractively priced for use in the education market.
Feature
- Frequency range: 9kHz - 3GHz
- Built-in internal and external modulation source
- Small size, light weight
- Available in abundant analogy modulation and digital modulation functions
- List sweep and step sweep
- SCPI easy remote contro

Ulasan Produk

Tidak ada ulasan