Spesifikasi
| Rated Voltage (V) | 220-240 |
|---|---|
| Rated Frequency (Hz) | 50-60 |
| Power Cord Length (m) | 1.8 |
| Rated Power (W) | 1400 |
| Product Size(mm) | 250x97x70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-With Further research on airflow technology and wind technology, it breaks efforts to pursue strong winds, ingeniously balances high wind speed and soft air sensation, achieves quick drying while enjoying the comfort of the natural wind.
-By Simulating space jet machines, equipped with 120,000 rpm brushless motors to produce strong wind, and combined with compact wind channels, to create flow circulating jet system to quickly dry hair, avoid damage caused High temperature burning on hair. scale.
-The Airflow is compressed and sprayed through the hollow booster channel, with wind speed up to 70m/s. Strong airflow directly reaches the roots of the hair, instantly eliminates excess moisture.
-With New airflow cutting technology, 13 wing aluminum alloy spiral blades are adopted to disperse wind, such as natural fresh wind, smooth and soft without scratches, which can dry quickly and care for hair.
-First Design with negative ions 400 million/cm3*Double and smooth moisturizing effect, creating an elegant atmosphere-Unique Children fashion 45°C*Soft blowing and attention like spring windIt drains constant temperature warm air 45°C, treat hair in a smooth and gentle way, without burning the scalp.
-Constant Temperature algorithm 1000 times/second
-By Simulating space jet machines, equipped with 120,000 rpm brushless motors to produce strong wind, and combined with compact wind channels, to create flow circulating jet system to quickly dry hair, avoid damage caused High temperature burning on hair. scale.
-The Airflow is compressed and sprayed through the hollow booster channel, with wind speed up to 70m/s. Strong airflow directly reaches the roots of the hair, instantly eliminates excess moisture.
-With New airflow cutting technology, 13 wing aluminum alloy spiral blades are adopted to disperse wind, such as natural fresh wind, smooth and soft without scratches, which can dry quickly and care for hair.
-First Design with negative ions 400 million/cm3*Double and smooth moisturizing effect, creating an elegant atmosphere-Unique Children fashion 45°C*Soft blowing and attention like spring windIt drains constant temperature warm air 45°C, treat hair in a smooth and gentle way, without burning the scalp.
-Constant Temperature algorithm 1000 times/second
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/29P110458081-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
