ASIMETO Back Plunger Tipe (Plunger Belakang Tipe)

Sebelum PPN:
Rp589.900
Spesifikasi
Accuracy±0.001
Range (inch)0.1
Graduation (mm)0.01
Stem Diameter (inch)∅3/8
Dial Reading0-100
Dial Dia. (inch)1.6
Graduate (inch)0.001
Graduation0.001
Range/Rev. (inch)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Accessories
-Warranty card
-Packaging: Plastic case
Feature
-Easy to read dial face with dial revolution counter
-Back plunger type dial indicators are designed to be used in fixtures and other applications that the dial reading is best viewed from an axis parallel to that of the indicator measuring axis

Ulasan Produk

Tidak ada ulasan