Chaobao Auto Scrubber

Sebelum PPN:
Rp43.999.900
Spesifikasi
ColorGreen
Voltage (V)24 DC
Packing Dimensions (cm)115x66x133
Charging Time (hour)8
Battery (V/Ah)12/105x2
Brush Diameter (inch (mm))20 (510)
Brush Rotation Speed (rpm)155
Clean Water Tank Capacity (L)40
Cleaning Rate (m²/hour)1782
Cleaning Width (mm)510
Dirty Water Tank Capacity (L)38
Floor Motor (W)550
Water Sucker (mm)760
Water Sucking Motor (W)400
Working Time (hour)1.5-3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- One step to finish floor cleaning and meanwhile vacuum the dirty water, and make floor dry soon;
- Delicate structure, simple interface and easy to operate. lt is a good choose for cleaning enterprises to save cost and do more efficient work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait