Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Interface | SATA 6Gb/s |
| Transfer Rate (MB/s) | up to 200 |
| Form Factor (inch) | 3.5 |
| Cache Size (MB) | 128 |
| Non-Operating Temperature (°C) | -40 to 70 |
| Operating Temperature (°C) | 5 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maximize Your Data Center Application Investment With the Proven Storage Technology of Western Digital Ultrastar
Data centers that need fast access to data in Tier 2 environments need look no further. The Western Digital Ultrastar® DC HA210 HDD delivers fast data access in capacity-optimized, enterprise-class storage systems.
Value to the Data Center with Performance-optimized Capacity for High-intensity Applications
The Ultrastar® DC HA210 HDD, a member of our HA200 series product line, delivers fast data access in capacity-optimized, enterprise-class storage systems. Enhanced RAFF™ technology in the DC HA210 includes sophisticated electronics to monitor the drive and correct both linear and rotational vibration disturbances in real time—especially helpful in multi-drive arrays and rack-mounted systems maintaining high read/write performance. Designed to handle workloads up to 550TB per year, the Ultrastar DC HA210 delivers up to 2TB1 of affordable storage capacity for high-intensity applications in enterprise-class environments.
Maximize Your Data Center Application Investment with Proven Storage Technology
Data centers face growing pressures to store more with flat-to-shrinking budgets. Keeping systems operational for as long as possible to maximize investments can be an effective part of the strategy, but supporting those legacy applications becomes even more challenging as drive technologies move to next generation formats and interfaces. The Western Digital Ultrastar has a SATA 6Gb/s interface and native 512-byte (512n) sector size to provide consistent, high performance and compatibility with legacy data center applications. Dual-stage actuator technology provides a head positioning system that improves positional accuracy over the data tracks, enabling data to be written to and read from the drive more reliably. Trust Western Digital to deliver storage options that allow data centers to get the most from their hardware investment
Data centers that need fast access to data in Tier 2 environments need look no further. The Western Digital Ultrastar® DC HA210 HDD delivers fast data access in capacity-optimized, enterprise-class storage systems.
Value to the Data Center with Performance-optimized Capacity for High-intensity Applications
The Ultrastar® DC HA210 HDD, a member of our HA200 series product line, delivers fast data access in capacity-optimized, enterprise-class storage systems. Enhanced RAFF™ technology in the DC HA210 includes sophisticated electronics to monitor the drive and correct both linear and rotational vibration disturbances in real time—especially helpful in multi-drive arrays and rack-mounted systems maintaining high read/write performance. Designed to handle workloads up to 550TB per year, the Ultrastar DC HA210 delivers up to 2TB1 of affordable storage capacity for high-intensity applications in enterprise-class environments.
Maximize Your Data Center Application Investment with Proven Storage Technology
Data centers face growing pressures to store more with flat-to-shrinking budgets. Keeping systems operational for as long as possible to maximize investments can be an effective part of the strategy, but supporting those legacy applications becomes even more challenging as drive technologies move to next generation formats and interfaces. The Western Digital Ultrastar has a SATA 6Gb/s interface and native 512-byte (512n) sector size to provide consistent, high performance and compatibility with legacy data center applications. Dual-stage actuator technology provides a head positioning system that improves positional accuracy over the data tracks, enabling data to be written to and read from the drive more reliably. Trust Western Digital to deliver storage options that allow data centers to get the most from their hardware investment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
