Sebelum PPN:
Rp6.399.900 - Rp6.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| IP Rating | IP64-rated protection from dust and water |
|---|---|
| Number of Microphones | 4 |
| Speaker Size (mm) | 65 |
| Battery Capacity (mA) | 4700 |
| Audio Codecs Supported | AAC, CVSD, mSBC, SBC |
| Battery Life (hour) | Up to 32 |
| Signal-to-noise Ratio (SNR) (dB) | 72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OUTSTANDING AUDIO QUALITY
Forget everything you think you know about portable speakerphones. We’re tearing up the rule book with super-wideband audio1, and an advanced full range 65mm speaker. This cutting-edge tech puts you front and center, unscrambling the widest range of frequencies in your voice’s natural range. It’s a dramatically more powerful audio experience.
FULL DUPLEX AUDIO
Some speakerphones don’t allow both sides to speak and be heard at the same time, but we think conversations are better when they flow naturally. Speak2 75 is engineered with advanced full duplex audio, with a supercharged chipset that goes way beyond standard speakerphone performance. So your conversations can flow freely in both directions, just like they would in person.
MICROPHONE TECHNOLOGY
With four state-of-the-art beamforming microphones, and the very latest digital signal processing algorithms, Speak2 75 effortlessly harnesses every change in voice tone, so every nuance is picked up (because it’s not what you say, it’s how you say it). Innovative noise reduction technology keeps background distractions at bay. The result is an outstanding audio performance that’s truly unmatched.
MICROPHONE QUALITY INDICATOR
See at a glance how well you’re being heard at all times, wherever you are in the room, with the only speakerphone to feature a custom-designed Microphone Quality Indicator.2 This intuitive 360-degree light ring shows you clearly when you’re coming across loud and clear, and when you need to huddle in a little closer. It’s like having a personal voice coach in every meeting.
VOICE LEVEL NORMALIZATION
We know how vital it is that everyone can be heard equally, so we engineered Speak2 75 with our latest cutting-edge Voice Level Normalization technology. So everyone can be heard whether they speak with quiet confidence or enthusiastic energy. And everyone can be themselves and speak in the way that’s most natural for them.
CERTIFICATIONS
Speak2 75 is certified for all leading virtual meeting platforms, and optimizes the whole experience, for professional call quality every time. So whether you prefer to jump on Microsoft Teams, Google Meet or Zoom, you can rely on seamless plug-and-play connectivity and reliably brilliant meetings right from the get go. So you can get together from anywhere.
Forget everything you think you know about portable speakerphones. We’re tearing up the rule book with super-wideband audio1, and an advanced full range 65mm speaker. This cutting-edge tech puts you front and center, unscrambling the widest range of frequencies in your voice’s natural range. It’s a dramatically more powerful audio experience.
FULL DUPLEX AUDIO
Some speakerphones don’t allow both sides to speak and be heard at the same time, but we think conversations are better when they flow naturally. Speak2 75 is engineered with advanced full duplex audio, with a supercharged chipset that goes way beyond standard speakerphone performance. So your conversations can flow freely in both directions, just like they would in person.
MICROPHONE TECHNOLOGY
With four state-of-the-art beamforming microphones, and the very latest digital signal processing algorithms, Speak2 75 effortlessly harnesses every change in voice tone, so every nuance is picked up (because it’s not what you say, it’s how you say it). Innovative noise reduction technology keeps background distractions at bay. The result is an outstanding audio performance that’s truly unmatched.
MICROPHONE QUALITY INDICATOR
See at a glance how well you’re being heard at all times, wherever you are in the room, with the only speakerphone to feature a custom-designed Microphone Quality Indicator.2 This intuitive 360-degree light ring shows you clearly when you’re coming across loud and clear, and when you need to huddle in a little closer. It’s like having a personal voice coach in every meeting.
VOICE LEVEL NORMALIZATION
We know how vital it is that everyone can be heard equally, so we engineered Speak2 75 with our latest cutting-edge Voice Level Normalization technology. So everyone can be heard whether they speak with quiet confidence or enthusiastic energy. And everyone can be themselves and speak in the way that’s most natural for them.
CERTIFICATIONS
Speak2 75 is certified for all leading virtual meeting platforms, and optimizes the whole experience, for professional call quality every time. So whether you prefer to jump on Microsoft Teams, Google Meet or Zoom, you can rely on seamless plug-and-play connectivity and reliably brilliant meetings right from the get go. So you can get together from anywhere.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/reP110449986-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
