WIHA Precision Screwdriver Nut ESD Solid Shank (Obeng Presisi)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Handle ShapeStraight
Overall Length (inch)5 1/2
Handle TypeErgonomic
Shank ShapeRound
Handle MaterialPlastic
Handle ColorBlack; Yellow
Bolt Clearance (inch)5/16
Corrosion ResistantYes
ESD SafeYes
Fastener HoldingNo
For Fastener Size (mm)1 1/2; 2; 2 1/2; 3; 3 1/2; 4; 5; 5 1/2
Grip StyleMolded
Hex Size (mm)1.5; 2; 2.5; 3; 3.5; 4; 5; 5.5
InsulatedNo
Magnetized TipNo
Measurement TypeMetric
Non-MagneticYes
Non-SparkingNo
Number of Pieces8
RatchetingNo
Replaceable ShankNo
Shank Length (inch)2 7/16
Shank MaterialChrome Vanadium Molybdenum Steel
StandardsESD Standard IEC 61340-5-1
Tether ReadyNo
Tip Size (mm)1.5; 2; 2.5; 3; 3.5; 4; 5; 5.5
UNSPSC27111702

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD-safe precision nut driver sets allow the safe and controlled dissipation of static build up when turning small bolts and hardware on static sensitive electrical components and prevent damage from static build up. Drivers have handles with a rotating cap that allows the user to hold the shaft of the tool steady while only rotating the cap at the back to speed fastener installation. Nut driver sets come with an assortment of nut drivers to fit a range of fastener head sizes.

Ulasan Produk

Tidak ada ulasan