Spesifikasi
| Connection Type | Wire network cable |
|---|---|
| Video | MP4, MOV, AVI, RMVB, MKV, WMV, M4V, FLV, VOB, 3GP, RM, TS, M2TS, MPG, |
| Number of Slot | 1 |
| Network Protocol | EZVIZ protocols, Hikvision protocols |
| Music | MP3, M4A, WAV, WMA, FLAC, DFF, DSF, APE, DTS |
| App | use HIKBOX app to access files. Compatible with Android and iOS |
| Compressed File | ZIP, TAR (A single compressed package within 4GB, supports online dec |
| Document | TXT, PDF, DOC, DOCX, XLS, XLSX, PPT, PPTX |
| HDD Type | 3.5\" SATA |
| Local Storage (TB) | Up to 8 |
| Picture | JPG, JPEG, PNG, ICO , GIF , BMP , HEIC , LivePhoto (IOS), RW2, CR2, D |
| Processor Architecture | ARM Cortex A7 2core |
| Processor Frequency (GHz) | 1 |
| Subtitle | ASS, SSA, SRT |
| System Fan Mode | Smart mode/mute mode/standard mode/Strong mode |
| System Fan Size | 40x40x10 |
| System Flash (M) | 128 |
| System Memory (M) | 512 |
| Third Party Protocol | SAMBA/AFP/DLNA |
| Video Access Bandwidth (Mbps) | Wire=100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
App: use HIKBOX app to access files. Compatible with Android and iOS
Not Applicable for Battery Camera
Processor & Memory
Processor Architecture: ARM Cortex A7 2core
Processor Frequency: 1 GHz
System Memory: 512M
System Flash: 128M
Storage
Number Of Slot: 1
HDD Type: 3.5" SATA
Local Storage: Up to 8TB
File Type
Picture: JPG, JPEG, PNG, ICO , GIF , BMP , HEIC , LivePhoto (IOS), RW2, CR2, DNG, NEF, ORF, JFIF , JP2, JPE
Music: MP3, M4A, WAV, WMA, FLAC, DFF, DSF, APE, DTS
Video: MP4, MOV, AVI, RMVB, MKV, WMV, M4V, FLV, VOB, 3GP, RM, TS, M2TS, MPG, WEBM
Subtitle: ASS, SSA, SRT
Document: TXT, PDF, DOC, DOCX, XLS, XLSX, PPT, PPTX
Compressed File: ZIP, TAR (A single compressed package within 4GB, supports online decompression)
Network
Connection Type: Wire network cable
Video Access Bandwidth: Wire=100Mbps
Protocol
Network Protocol: EZVIZ protocols, Hikvision protocols
Third Party Protocol: SAMBA/AFP/DLNA
General
System Fan Size: 40mm*40mm*10mm
System Fan Mode: Smart mode/mute mode/standard mode/Strong mode
Working Temperature: 0°C - 40°C (32°F to 104°F)
Storage Temperature: -20°C - 60°C (5°F to 140°F)
Humidity: 5% - 95% RH
Power Supply: DC12V 1.5A , 100 - 240 VAC, Support 12V/1.5A or 12V/2A *12V/1A not available
Power Consumption: 3.4W (sleep mode)
Current Frequency: 50/60 Hz
Dimensions: 186mm*138mm*50mm
Packaging Dimensions: 212mm*180mm*120mm
Net Weight: 345g
With Package: 814g
Not Applicable for Battery Camera
Processor & Memory
Processor Architecture: ARM Cortex A7 2core
Processor Frequency: 1 GHz
System Memory: 512M
System Flash: 128M
Storage
Number Of Slot: 1
HDD Type: 3.5" SATA
Local Storage: Up to 8TB
File Type
Picture: JPG, JPEG, PNG, ICO , GIF , BMP , HEIC , LivePhoto (IOS), RW2, CR2, DNG, NEF, ORF, JFIF , JP2, JPE
Music: MP3, M4A, WAV, WMA, FLAC, DFF, DSF, APE, DTS
Video: MP4, MOV, AVI, RMVB, MKV, WMV, M4V, FLV, VOB, 3GP, RM, TS, M2TS, MPG, WEBM
Subtitle: ASS, SSA, SRT
Document: TXT, PDF, DOC, DOCX, XLS, XLSX, PPT, PPTX
Compressed File: ZIP, TAR (A single compressed package within 4GB, supports online decompression)
Network
Connection Type: Wire network cable
Video Access Bandwidth: Wire=100Mbps
Protocol
Network Protocol: EZVIZ protocols, Hikvision protocols
Third Party Protocol: SAMBA/AFP/DLNA
General
System Fan Size: 40mm*40mm*10mm
System Fan Mode: Smart mode/mute mode/standard mode/Strong mode
Working Temperature: 0°C - 40°C (32°F to 104°F)
Storage Temperature: -20°C - 60°C (5°F to 140°F)
Humidity: 5% - 95% RH
Power Supply: DC12V 1.5A , 100 - 240 VAC, Support 12V/1.5A or 12V/2A *12V/1A not available
Power Consumption: 3.4W (sleep mode)
Current Frequency: 50/60 Hz
Dimensions: 186mm*138mm*50mm
Packaging Dimensions: 212mm*180mm*120mm
Net Weight: 345g
With Package: 814g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
