Major Science Horizontal Electrophoresis System

Sebelum PPN:
Rp21.999.900
Spesifikasi
ConstructionInjection molded construction Durable, leak proof environment for complete safety and long life
Dimensions (WxLxH) (mm)220x125x90
Electrical SafetyLid can only be fastened in one way, Upon lid removal, power is disconnected from buffer chamber
Rapid Casting GelUse casting dams
Viewing Area (WxL) (mm)100x70;100x100
Buffer Volume (ml)300
Cassette Type ElectrodeInexpensive, easy to replace; Made of 99.99% corrosion resistant pure platinum
Maximum Sample (mm)50 for 100x70 Tray(2x25 sample combs); 100 for 100x100 Tray(4x25 sample combs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Midi series have been designed for routine horizontal gel electrophoresis with wide degrees of versatility. All of our gel tanks are made from injection molded construction for durable and leak proof environment. Varieties of special combs are available to maximize your sample size.

Ideal for those routinely check medium numbers of samples over short to medium gel run lengths.

ME10-7-10 is offered as a complete system for the user to cast, and run electrophoresis, including:
• 1 x Electrophoresis tank & lid
• 1 x ME10-UV7 (100x70mm UV tray)
• 1 x ME10-UV10 (100x100mm UV tray)
• 2 x ME10-16-1 (16 sample combs, 1mm thick)
• 1 x ME10-UVDAM (UV tray dams, 2pcs)
• 1 x ME10-LG (Loading guides (Set))
• 1 x Black & red electrophoresis cable
Peringatan
Harap menanyakan Stok Terlebih Dahulu
Feature
- Low buffer consumption
- Single molded tank
- Two tray options available
- Easy sample loading
- Multi-channel pipette compatibility
- Great indications for gel making and running
- No tape, clamps or springs needed

Ulasan Produk

Tidak ada ulasan