OKTIS-2 Analyzer Meter Octane Number Portable Tester
#Grup produk P110439262
Spesifikasi
| Range Octane Numbers | 75 to 99.9 |
|---|---|
| Min. Volume of Gasoline | 2 to 5L (flow mode), 80ml (dive mode) |
| Power Source | 2 AA Batteries |
| Operating Temperature (°C) | -10 to +40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable device for determining the quality of gasoline grades A-80, A-90, A-92, A-93, A-95. The measurement of the octane number can be carried out both in the flow mode (for example, during refueling through the measuring tube of the device), and by immersion. Preparation for testing will take no more than 15 seconds, it will take a few more seconds to measure and display the result, so in less than a minute you will find out whether it is worth refueling at a particular gas station!
The minimum octane number that the OKTIS-2 apparatus "captures" is 75, and the maximum numerical value is 100.
Efficiency of measurements.
Two ways of carrying out measurements - flow and immersion.
The device has a compact size and light weight.
Measurements do not require special technical knowledge.
Does not require service.
The range of determined octane numbers is from 75 to 99.9.
The minimum volume of gasoline required to determine the octane number in flow mode is from 2 to 5 liters.
The minimum volume of gasoline required to determine the octane number in dive mode is 80 ml.
Time of preparation of the device for work - no more than 15 seconds.
Power source - 2 AA batteries.
The current consumed from batteries is not more than 80 mA.
The temperature of the tested gasoline is from 0 to +40 °.
Ambient temperature - from -10 to +40 °C.
Humidity at 30° - from 30 to 80%.
Product weight - no more than 0.36 kg.
Contents of delivery:
Indicator of octane number of automobile gasolines OKTIS-2.
Spare seal kit.
Instructions for use and removal of contaminants.
The minimum octane number that the OKTIS-2 apparatus "captures" is 75, and the maximum numerical value is 100.
Efficiency of measurements.
Two ways of carrying out measurements - flow and immersion.
The device has a compact size and light weight.
Measurements do not require special technical knowledge.
Does not require service.
The range of determined octane numbers is from 75 to 99.9.
The minimum volume of gasoline required to determine the octane number in flow mode is from 2 to 5 liters.
The minimum volume of gasoline required to determine the octane number in dive mode is 80 ml.
Time of preparation of the device for work - no more than 15 seconds.
Power source - 2 AA batteries.
The current consumed from batteries is not more than 80 mA.
The temperature of the tested gasoline is from 0 to +40 °.
Ambient temperature - from -10 to +40 °C.
Humidity at 30° - from 30 to 80%.
Product weight - no more than 0.36 kg.
Contents of delivery:
Indicator of octane number of automobile gasolines OKTIS-2.
Spare seal kit.
Instructions for use and removal of contaminants.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
