WERA ESD Safe Bit Screwdriver Ergonomic Grip Set

Sebelum PPN:
Rp3.199.900
Spesifikasi
Handle Length (mm)97
Handle TypeMolded
Overall Length (inch)3 3/4
Shank Length (mm)44
Shank ShapeRound
Handle MaterialMulticomponent
Container FeaturesCompact
Container TypePouch
Corrosion ResistantYes
ESD SafeYes
Grip StyleErgonomic
Handle ColorBlack; Yellow
InsulatedNo
Magnetized TipNo
Measurement TypeMetric; Torx
Non-SparkingNo
Number of Pieces11
RatchetingNo
Shank MaterialAlloy Steel
Sizes IncludedPhillips: #0 x 44 mm, #1 x 44 mm; Slotted: 1.5 x 44 mm, 2 x 44 mm, 3 x 44 mm; Torx: T5 x 44 mm, T6 x 44 mm, Hex 1.5 x 44 mm, 2 x 44 mm
StandardsEN 61340-5-1
Tether ReadyNo
Tip Size (mm)1.5; 2; 3
Tip StyleHex; Phillips; Slotted; Torx
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ESD-safe precision screwdriver sets allow the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static build up. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan