KLEIN TOOLS Screwdriver Torx Cushion Grip (Obeng)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (inch)9
Shank ShapeRound
Tip SizeT15; T20; T25; T27; T30
Handle MaterialPlastic
Handle ColorBlack; Yellow
Shank MaterialAlloy Steel
Corrosion ResistantYes
ESD SafeNo
Grip StyleErgonomic
InsulatedNo
Magnetized TipNo
Measurement TypeTorx
Non-SparkingNo
Number of Pieces5
RatchetingNo
Shank FinishChrome
Shank Length (inch)4
Sizes IncludedTorx: T15 x 4 in, T20 x 4 in, T25 x 4 in, T27 x 4 in, T30 x 4 in
StandardsANSI; ASME
Tether ReadyNo
Tip FinishChrome
Tip StyleTorx
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan