KLEIN TOOLS Screwdriver Safe Insulated (Obeng)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (inch)7 1/4
Shank ShapeRound
Handle MaterialPlastic
Handle ColorBlack
Tip Size (inch)1/4
Shank Length (inch)4
Corrosion ResistantYes
ESD SafeYes
Grip StyleErgonomic
InsulatedYes
Magnetized TipYes
Measurement TypeSAE
Non-SparkingNo
Number of Pieces2
RatchetingNo
Shank FinishBlack Oxide
Shank MaterialAlloy Steel
Sizes IncludedCabinet: 1/4 in x 4 in, Phillips: #2 x 4 in
StandardsASTM F1505; IEC EN DIN 60900
Tether ReadyNo
Tip FinishBlack Oxide
Tip StylePhillips; Slotted
UNSPSC27111701
Voltage Rating (V)1000 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan