KLEIN TOOLS Screwdriver Phillips Wire Bending (Obeng)

Sebelum PPN:
Rp459.900
Spesifikasi
Overall Length (inch)8 1/4
Shank ShapeRound
Tip Size#2
Handle MaterialPlastic
Handle ColorBlack
Grip StyleErgonomic
Corrosion ResistantYes
ESD SafeNo
For Fastener Size#2
InsulatedNo
Magnetized TipNo
Non-MagneticNo
Non-SparkingNo
Replaceable ShankNo
Shank CoatingChrome
Shank Diameter (inch)0.25
Shank FinishChrome
Shank Length (inch)4
Shank MaterialAlloy Steel
StandardsANSI; ASME
Tether ReadyNo
Tip StylePhillips
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phillips screwdrivers with wire bending stud come with a metal stud on the handle that can bend and loop wire for making connections in electrical outlets and switches. They eliminate the need to have a separate tool for bending and looping wire for electrical connections.

Ulasan Produk

Tidak ada ulasan