STANLEY Screwdriver Magnetized Tip Ergonomic Grip (Obeng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp679.900
Spesifikasi
Shank ShapeRound
Tip Size#1; #2; 1/4inch; 3/16inch; 5/16inch
Handle MaterialPlastic
Grip StyleErgonomic
Handle Length (inch)4 1/2
Shank MaterialAlloy Steel
Corrosion ResistantYes
For Fastener Size#1; #2; 1/4inch; 3/16inch; 5/16inch
Handle ColorBlack; Blue; Red
Magnetized TipYes
Shank FinishChrome
Sizes IncludedStandard: 1/4inch x 4inch, 5/16inch x 6inch, Cabinet: 3/16inch x 3inch, 3/16inch x 6inch, Phillips: 1pt x 3inch, 2 pt. x 4inch
Tip FinishChrome
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
Warning
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan