AS ONE Sunny Knoll Gloves Polyethylene (Sarung Tangan)

Sebelum PPN:
Rp99.900
Spesifikasi
MaterialPE (Polyethylene)
Thickness (mm)0.025
Package Size (mm)280×145×35
AS ONE Order6-9680-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% virgin polyethylene material for superior strength and flexibility.
With a thin finish, it has an excellent fit and fits naturally on your fingertips and palms.
It is produced under strict quality control, so you can use it safely.

Outer embossed processing
Food Sanitation Act compliance
RoHS3 (EU)2015/863 Certificates can be issued

Ulasan Produk

Tidak ada ulasan