Thermo Fisher Scientific Container Specimen (Wadah Sampel)

Sebelum PPN:
Rp7.799.900
Spesifikasi
MaterialPP (Polypropylene)
TypeNo sterilization
Package Size (mm)360×495×420
Capacity (ml)About 120
AS ONE Order7-2973-02
ScaledmL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a screw cap, it is highly airtight.
Made of PP, the contents can be seen through, and it is resistant to acids and bases.
For the unsterilized type, the body and the cap are wrapped separately.

RoHS3 (EU)2015/863 Certificates can be issued

Ulasan Produk

Tidak ada ulasan