Spesifikasi
| Package Size (mm) | 290×190×205 |
|---|---|
| AS ONE Order | 3-9454-01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Eppendorf tube is a simple and safe standard for sample preparation of 0.5 mL to 2.0 mL. For larger volumes, 15 mL or 50 mL conical tubes are used, but intermediate sample volumes may cause problems.
When treated with large conical screw cap tubes, they are unnecessarily long, and contamination of the pipette itself is likely to occur. 5.0 mL tubes are available in snap-cap and screw-cap formats and can be placed for sample preparation, incubation, storage, and other applications to select the best tube to meet various requirements.
Wide Operating Temperature Range
Screw Cap Tube: -86°C ~ 100°C
Snap Cap Tube: -86°C ~ 80 °C (100°C or less when using clips)
Made of polypropylene with high chemical resistance, mechanical durability and temperature stability.
No slippers, plasticizers, biocides or other substances that may affect the sample are used.
Purity Assurance: Eppendorf Quality, Lot Verified PCR clean, Sterilized, Eppendorf Biopur ® Purity Grade.
Centrifugation Safety: High safety and centrifugal tolerance up to 25,000 x g. You can use a fast and efficient protocol.
Conical Shape: Many 15 mL conical tubes – Adapters and racks can be used.
Protein LoBind and DNA LoBind types are available for maximum recovery of valuable samples, and light shielding types are available for light sensitive samples.
When treated with large conical screw cap tubes, they are unnecessarily long, and contamination of the pipette itself is likely to occur. 5.0 mL tubes are available in snap-cap and screw-cap formats and can be placed for sample preparation, incubation, storage, and other applications to select the best tube to meet various requirements.
Wide Operating Temperature Range
Screw Cap Tube: -86°C ~ 100°C
Snap Cap Tube: -86°C ~ 80 °C (100°C or less when using clips)
Made of polypropylene with high chemical resistance, mechanical durability and temperature stability.
No slippers, plasticizers, biocides or other substances that may affect the sample are used.
Purity Assurance: Eppendorf Quality, Lot Verified PCR clean, Sterilized, Eppendorf Biopur ® Purity Grade.
Centrifugation Safety: High safety and centrifugal tolerance up to 25,000 x g. You can use a fast and efficient protocol.
Conical Shape: Many 15 mL conical tubes – Adapters and racks can be used.
Protein LoBind and DNA LoBind types are available for maximum recovery of valuable samples, and light shielding types are available for light sensitive samples.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
