Thermo Fisher Scientific Pipette Disposable Polystyrene Individually (Pipet Tetes)

Sebelum PPN:
Rp3.499.900 - Rp8.499.900
Spesifikasi
MaterialPolystyrene
Package FormIndividual packaging (all plastic wrap)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterility, accuracy, and endotoxin concentration are tested for each lot.
The black lines on the back of the instrument allow the liquid level to be read accurately, as the lines are magnified when viewed from the front.
The liquid level can be read accurately because the black lines on the back of the unit magnify the lines where liquid is contained when viewed from the front.
Each volume is color-coded according to ISO standards, so you can quickly select the desired pipette.
The loupe-equipped serum pipette, which allows the meniscus to be clearly seen, reduces reading errors and is suitable for tissue culture work.
Suitable for use with a small number of pipettes that require sterility.

With cotton plug, γ ray sterilized
RoHS3 (EU)2015/863 Certificates can be issued
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan