AS ONE Hose PFA Naflon Inch Size (Selang)

Sebelum PPN:
Rp4.899.900
Spesifikasi
MaterialPFA (Fluorine Plastic)
Package Size (mm)455×455×30
AS ONE Order1-2716-07
Inner Diameter × Outer Diameter (φmm)8×10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use in the semiconductor and liquid crystal industries!
Reduces the amount of dissolved fluorine ions.
The inner surface of the tube is smoothed (Rt=0.2 μm).
Reduces particle and chemical retention.
Reduces cleanup (cleaning time).
Has excellent transparency and insulation strength.
The amount of chemical penetration is reduced by reducing the surface area in the tube.
Improved stress crack resistance under stress environments (Example: Perwatered sulfuric acid, fuming sulfuric acid).

One Volume (10 m)
* Sales are 10 meter units. The price is about 10 meters.
RoHS3 (EU)2015/863 Certificates can be issued

Ulasan Produk

Tidak ada ulasan