AS ONE Loupe with LED Light

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (mm)45x27x24
Package Size (mm)60×40×40
Power SupplyLR927 button battery x 3 pieces (included for testing)
Lens MaterialGlass
Light SourceWhite color LED x 6 pieces
AS ONE Order1-2610-01
Lens Diameter (Φmm)21
Magnification10x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Possible to see clearly the scratches and minimal dust.
It is triplet lens to correct the chromatic aberration of the lens.

With leather case

Ulasan Produk

Tidak ada ulasan