Labnet High Speed Microcentrifuge

Sebelum PPN:
Rp46.999.900
Spesifikasi
Size (inch)10.6x8.7x5.9
Size (cm)27x22x15
Manufacturer/TradenameBenchmark Scientific C1612-E
Maximum Speed (rpm)15500
Rotation16100xg
Technique(s)Centrifugation: Suitable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MC-12™ High-Speed Microcentrifuge with the rotor is a compact unit designed for molecular biology/DNA experiments.It delivers quick acceleration/deceleration times with noiseless operation.Cold room safe for applications requiring sub-ambient temperatures.LCD display for indication of time and rpm or g-force.The spin button facilitates instant spin downs.The computer-controlled airflow patterns maintain optimal temperature during high-speed centrifugation.

Benchmark′s MC-12 High Speed Microcentrifuge is the first and only personal centrifuge capable of speeds up to 16,000 xg (15,500 rpm); meaning it is the most affordable and compact option available that meets standard molecular biology and DNA protocols. Includes: 12 x 1.5/2.0mL rotor.

Ulasan Produk

Tidak ada ulasan