Spesifikasi
| Series | 9500 |
|---|---|
| Dimensions (cm) | 51x42x22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product description
Both the work on automobiles with an electric drive and the installation and commissioning of charging stations and wall-mounted vehicle charging equipment require special qualifications on the part of the employees as well as safe, certified equipment. With the tool case set XL eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. In addition, the case offers an optimal selection of tools for the installation, commissioning and maintenance of charging stations and wall-mounted vehicle charging equipment. The tool case is compactly accommodated and thanks to a clever selection of high-quality, insulated hand tools, the right tool is always available for every application. The VDE certification of the insulated tools ensures safety during work on and around live parts. The tool inserts of the case have been designed with an eye to efficient operation so that all tools can be removed quickly and easily. The contents of the case can be secured against theft with padlocks on the integrated eyelets (not included in the scope of delivery). Additional storage space is provided by free lugs and extra space in the bottom tray of the case. In addition, the ergonomic two-component handle guarantees a comfortable carrying experience. The case is made of robust polypropylene and is equipped with gas pressure shock absorbers, which hold the lid in various positions, prevent uncontrolled closing of the lid and thus prevent injuries to the user. With the fully equipped tool case you always have the right Wiha tool at hand.
Dimensions
51,0 x 42,0 x 22,0 cm
Standards
Manufactured acc. to IEC 60900.
Note
Work on electric vehicles and charging stations may only be carried out by qualified and authorised specialist personnel.
Application
Insulated tools for working on electric vehicles, charging stations and wall-mounted vehicle charging equipment.
Both the work on automobiles with an electric drive and the installation and commissioning of charging stations and wall-mounted vehicle charging equipment require special qualifications on the part of the employees as well as safe, certified equipment. With the tool case set XL eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. In addition, the case offers an optimal selection of tools for the installation, commissioning and maintenance of charging stations and wall-mounted vehicle charging equipment. The tool case is compactly accommodated and thanks to a clever selection of high-quality, insulated hand tools, the right tool is always available for every application. The VDE certification of the insulated tools ensures safety during work on and around live parts. The tool inserts of the case have been designed with an eye to efficient operation so that all tools can be removed quickly and easily. The contents of the case can be secured against theft with padlocks on the integrated eyelets (not included in the scope of delivery). Additional storage space is provided by free lugs and extra space in the bottom tray of the case. In addition, the ergonomic two-component handle guarantees a comfortable carrying experience. The case is made of robust polypropylene and is equipped with gas pressure shock absorbers, which hold the lid in various positions, prevent uncontrolled closing of the lid and thus prevent injuries to the user. With the fully equipped tool case you always have the right Wiha tool at hand.
Dimensions
51,0 x 42,0 x 22,0 cm
Standards
Manufactured acc. to IEC 60900.
Note
Work on electric vehicles and charging stations may only be carried out by qualified and authorised specialist personnel.
Application
Insulated tools for working on electric vehicles, charging stations and wall-mounted vehicle charging equipment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hyP110428646-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
