Spesifikasi
| Series | 9500 |
|---|---|
| Product Dimensions (cm) | 95x68x54 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product description
Working on automobiles with an electric drive requires special qualifications of the employees as well as safe, certified equipment. With the Workshop trolley set eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. Compactly accommodated, the workshop trolley always ensures the right tool for the job thanks to a convincing range of high-quality hand tools. The majority of the hand tools offer additional safety when working on live parts thanks to their VDE-certified insulation. Distributed over five drawers, the tools are protected and are clearly arranged in precisely fitting foam inserts. Thanks to the fully extendable drawers, the tools are always easily accessible and can be used quickly. Additional storage space and the integrated 4-way power socket allow the trolley to be expanded individually, even with electrical appliances. A further advantage of the workshop trolley is the mobile working situation thanks to roller runners, which can comfortably transport up to 150 kg of contents within the workshop. At the same time, the locks on the roller runners guarantee absolute stability and steadiness. Thus the workshop trolley can be used flexibly in mobile applications, as a stable work table and as a shelf. With the fully equipped workshop trolley, you always have the right Wiha tool at hand.
Dimensions
95,0 x 68,0 x 54,0 cm
Standards
DIN EN 60900
Note
Work on electric vehicles may only be carried out by qualified and authorised specialist personnel.
Application
Huge assortment of insulated tools, compiled for work on electrical vehicles.
Working on automobiles with an electric drive requires special qualifications of the employees as well as safe, certified equipment. With the Workshop trolley set eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. Compactly accommodated, the workshop trolley always ensures the right tool for the job thanks to a convincing range of high-quality hand tools. The majority of the hand tools offer additional safety when working on live parts thanks to their VDE-certified insulation. Distributed over five drawers, the tools are protected and are clearly arranged in precisely fitting foam inserts. Thanks to the fully extendable drawers, the tools are always easily accessible and can be used quickly. Additional storage space and the integrated 4-way power socket allow the trolley to be expanded individually, even with electrical appliances. A further advantage of the workshop trolley is the mobile working situation thanks to roller runners, which can comfortably transport up to 150 kg of contents within the workshop. At the same time, the locks on the roller runners guarantee absolute stability and steadiness. Thus the workshop trolley can be used flexibly in mobile applications, as a stable work table and as a shelf. With the fully equipped workshop trolley, you always have the right Wiha tool at hand.
Dimensions
95,0 x 68,0 x 54,0 cm
Standards
DIN EN 60900
Note
Work on electric vehicles may only be carried out by qualified and authorised specialist personnel.
Application
Huge assortment of insulated tools, compiled for work on electrical vehicles.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hgP110428628-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
