Spesifikasi
| Overall Length (mm) | 153 |
|---|---|
| Series | 24670 |
| Battery Voltage (V) | 1.5 |
| Battery Capacity (mAh) | 1250 |
| Laser | Class 2 |
| Battery Type (IEC Designation) | 3xAAA Batteries |
| LED (min-max) (lm) | 100-310 |
| Operating Temperature Range (Min-Max) (°C) | 10-50 |
| Operating Time with Rechargeable Battery (hour) | 10.5 |
| Protection Class IP | IPx4 |
| UV (min-max) (nm) | 390-400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product description
The multi-functional flashlight sheds light on things in three ways. A universal work tool, it features an integrated laser, UV light and LED light. The LED light function provides two lighting levels, which allow you to adjust the flashlight to specific light conditions, thus improving your field of vision. The practical retaining clip and the magnetic positioning mechanism free your hands for other tasks. Thanks to the integrated magnets, this flashlight can also be positioned as required in most electrical enclosures. The lamp head also swivels into a L-shape, enabling the user to point the light source in the direction required for the task at hand. The integrated laser makes it easier to fix positions more precisely and project measurements when installing lights on the ceiling, for example. A delayed switch-on interval of 2 seconds prevents the laser being activated accidentally. This flashlight is also eminently suitable for technical inspections thanks to its integrated UV light.ApplicationLaser to position drill holes on the ceiling. UV light suitable for technical inspections.
The multi-functional flashlight sheds light on things in three ways. A universal work tool, it features an integrated laser, UV light and LED light. The LED light function provides two lighting levels, which allow you to adjust the flashlight to specific light conditions, thus improving your field of vision. The practical retaining clip and the magnetic positioning mechanism free your hands for other tasks. Thanks to the integrated magnets, this flashlight can also be positioned as required in most electrical enclosures. The lamp head also swivels into a L-shape, enabling the user to point the light source in the direction required for the task at hand. The integrated laser makes it easier to fix positions more precisely and project measurements when installing lights on the ceiling, for example. A delayed switch-on interval of 2 seconds prevents the laser being activated accidentally. This flashlight is also eminently suitable for technical inspections thanks to its integrated UV light.ApplicationLaser to position drill holes on the ceiling. UV light suitable for technical inspections.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/alP110428381-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
