Spesifikasi
| Series | 7000Z |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product description
A careful touch is required for high-precision work to ensure that small screwed connections are not damaged in model-making, electronics or precision mechanics. The ESD Micro bit set provides the perfect basic equipment for these areas of use. The comprehensive bit set covers all standard small profile sizes which are needed for delicate and precision screw fastening tasks. The bits in the set are safely stored neatly away in a robust, clearly organised box. The ESD precision screw handle is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. With a surface resistance between 10^6 and 10^9 ohm, it safely channels electrostatic energy away in a controlled fashion. The set also contains a ratchet, which allows both powerful screw fastening and delicate work thanks to its fine serration. Thanks to a switching angle of just 5°, the ratchet is also suitable for use in confined spaces.
Standards
DIN 3126, ISO 1173 style C 4
Application
Ideal for model-making, electronics, and precision mechanics. ESD precision screw handle for delicate fastening work or working on components susceptible to electrostatic discharge.
A careful touch is required for high-precision work to ensure that small screwed connections are not damaged in model-making, electronics or precision mechanics. The ESD Micro bit set provides the perfect basic equipment for these areas of use. The comprehensive bit set covers all standard small profile sizes which are needed for delicate and precision screw fastening tasks. The bits in the set are safely stored neatly away in a robust, clearly organised box. The ESD precision screw handle is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. With a surface resistance between 10^6 and 10^9 ohm, it safely channels electrostatic energy away in a controlled fashion. The set also contains a ratchet, which allows both powerful screw fastening and delicate work thanks to its fine serration. Thanks to a switching angle of just 5°, the ratchet is also suitable for use in confined spaces.
Standards
DIN 3126, ISO 1173 style C 4
Application
Ideal for model-making, electronics, and precision mechanics. ESD precision screw handle for delicate fastening work or working on components susceptible to electrostatic discharge.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rcP110427984-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
