WIHA Cutting Pliers Professional Electric (Tang Potong)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Overall Length (mm)200
Overall Length (inch)8
SeriesZ 18 0 6
Blister Packedx
Cutting Force21
Diameter Max. (mm)3
Hard Wire (mm)3.5
Hardened Spring Steel (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
Precise, safe work – at double the power: no problem for the Wiha BiCut® Professional electric diagonal cutters. If standard performance from heavy-duty diagonal cutters is no longer enough, force can be doubled at the simple press of a button. In normal mode, the BiCut® effortlessly cuts items such as cables or iron nails. A patented joint design transforms the heavy-duty diagonal cutters into high-performance diagonal cutters for extremely hard and stronger materials. This function is not only suitable for cutting exceptionally tough materials but also for users who need to carry out normal cutting tasks over a longer period of time. Thanks to double cutting force, the user only needs to apply half the hand force, ensuring work is easy on muscles and tendons. This significantly reduces the risk of cramp or slipping if too much force is applied. The backs of the handles also feature an extra wide design while the integrated soft and hard zones on the handles are ideally tailored to the human hand. The high-performance diagonal cutters are manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC.StandardsManufactured acc. to IEC 60900. DIN ISO 5749.ApplicationSuitable for cutting different materials, ranging from soft to extremely hard, such as cables, nails, screws, bolts, wire rope, spring wire and chains. Suitable for working in the presence of live parts up to 1,000 V AC.

Ulasan Produk

Tidak ada ulasan