WIHA Torque Screwdriver Set (Kunci Torsi)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Series2872
Torque Range (N m)0.8 to 5.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
The fully certified TorqueVario®-S VDE torque system provides controlled screw tightening combined with safe use for electric installations. The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, 15 slimBits, a bit holder and an adjusting tool. All components are arranged practically in a high-grade, hard-wearing box, where they are easy to identify. The VDE torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The insulated ClicFix bit holder guarantees a secure hold for 75 mm long slimBits thanks to mechanical blade locking. Both the torque screwdriver and the slimBits undergo an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.StandardsDIN EN ISO 6789. Manufactured acc. to IEC 60900.ExtraIncl. works inspection protocol.

Application
For controlled fastening on live parts up to 1 000 V AC.

Ulasan Produk

Tidak ada ulasan