HiKOKI Super Chip Saw Black Fluorine Coating for Woodworking

Sebelum PPN:
Rp1.099.900
Spesifikasi
Thickness (mm)(Saw thickness) 1.0, (Clam width) 1.6
Outer Diameter (mm)165
Blade Thickness (mm)(Saw thickness) 1.0, (Clam width) 1.6
Number of Tips52
Hole Diameter (φmm)20
Mounting Hole Diameter P (mm)20
Suitable MaterialWoodworking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise, low vibration, ideal for cutting laminated wood! Laser slit + fluorine coating + special tip adopted!
Warning
The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan