HiKOKI Vibrating Drill

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-0294-50
Cable Length (m)2 hearts/1.8
Included AccessoriesChuck handle, side handle, depth cage, case
Full Load Current (A)5.6
Chucking Size (mm)Up to 13
Drilling Capacity, Concrete (mm)16
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)25
No Load Speed (rpm)0~46400
Power Consumption (W)530
Power Input (V)Single phase 100
Rotation Speed at No-load (rpm)0~2900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a soft grip that is easy to grip and does not slip easily! Continuously variable speed!
Warning
The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan