Hikari Blue Light Cut Filter

Sebelum PPN:
Rp1.799.900 - Rp2.199.900
Spesifikasi
Thickness (mm)0.8
Surface Hardness3H
Included Accessories4-sided double-sided tape
Visible Light Transmittance (%)70
Blue Light BlockingCorrespondence
Blue Light Blocking Rate0.351
External Light Reflectance (%)78
MountingDouble-sided tape
UV Shading Rate (%)98, 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A blue light cut filter made of 0.8mm hard polycarbonate resin. With a visible light transmittance of 70%, it suppresses glare that causes eye fatigue. Cuts UV rays and blue light that are harmful to the eyes. The reflection on the screen is suppressed by AG processing.

Ulasan Produk

Tidak ada ulasan