HellermannTyton Cable Ties (Pengikat / Kabel Tis)

Sebelum PPN:
Rp189.900 - Rp219.900
Spesifikasi
MaterialNylon/polyethylene
Dimension A (mm)37
Dimension B (mm)25
Operating Temperature Range (°C)-10~+70
Dimension W (mm)13
Dimensions t (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The grip tie is a hook-and-loop binding band that can be stopped with a single touch. The flexible material does not damage the fixed cable and can be easily tied even in tight spaces. In addition, it is easy to install and remove, and can also be used as a temporary fixing. Because it is colorful, it can be easily identified.
1. Pass the tip through the hole in the head and tighten. 2. Wrap the grip tie around the cable. 3. Wrap the excess part and paste it.

Ulasan Produk

Tidak ada ulasan