HATAYA AC100V LED Kay Light (Lampu Sorot)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Rating100V/30W (50/60Hz combined use)
Number of CoresFor both 2-core and 3-core
RemarkFor outdoor use, floor stand, 3 inch vise/antiglare sheet, LED bulb color sheet
Brightness (Lm)3000
Cable Spec, Length (m)5
Cable Specification, TypeVCT
Clamp fixing Width (mm)75
Dimensions (HxW) (mm)(Lighting) 235x230
Lighting device30W white LED (COB type)
Power Supply TypePower cord type
Special PurposeRain proof
TRUSCO Number834-5544
Types of Light BulbLED
Where to UseFor outdoor use
Wire Thickness (mm²)0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency 30W LED (COB type) equipped Vise-mounted, floor-standing 2-way specification Outdoor rain-proof and dust-proof/drip-proof light that is safe even in the rain Impact-resistant protector that protects the entire circumference
2P/2P grounded combined fucute bi-plug
For bicycle maintenance and work lighting in work areas and warehouses, attach to scaffolding and shelves for high-altitude lighting
- Use a stable power supply with a power supply voltage of 100V.
- When using a generator, use an inverter type.
- Because there are variations in LED light sources, the emission color and brightness may differ slightly for each LED light source.
- This product is for temporary use. Do not use for facility lighting applications.

Ulasan Produk

Tidak ada ulasan