HATAYA Sunday Rainbow with Ground

Sebelum PPN:
Rp3.399.900 - Rp4.599.900
Spesifikasi
Dimensions (HxWxD) (mm)324x275x181
FeatureRainproof, with earth
Number of Outlets4
Outlet TypeGround 2P 15A 125V
Where to UseOutdoors
Cable Specification, TypeVCT
Wire Thickness (mm²)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a rainproof 4-port outlet. One-piece frame. All made of iron. Grounded (with ground). With a jump plug, it can be used with both 2 and 3 mouths.
Can be used outdoors in the rain

Ulasan Produk

Tidak ada ulasan