HARD HEAD Water Research Vertical Grinder

Sebelum PPN:
Rp5.899.900
Spesifikasi
Rated Voltage (V)100
Frequency (Hz)50/60
Cable Length (m)1.8
Current (A)1.7/1.6
Dimensions (HxWxD) (mm)410x235x420
Abrasive Grain SizeWA1000
Operation Time (minute)30
Power Consumption Rated (W)170/160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and lightweight wet type grinder that is convenient to carry. For sharpening household items such as kitchen knives, scissors, and sickles.
You can also polish kitchen knives and sharpen R-shaped blades such as sickles.

Ulasan Produk

Tidak ada ulasan