Hanshin Electric Wire & Cable Movable Signal 30V Ul/Csa Standard with Shield

Sebelum PPN:
Rp129.900 - Rp609.900
Spesifikasi
ColorBlack
TypeFA cable
Rated Voltage (V)30
AWG20
Insulation Thickness (mm)0.25
Allowable Current (A)7.6
Approximate Mass (kg/km)52
Color (insulator)1 sky
Conductor Configuration (pcs/mm)6/18/0.08
Conductor Outer Diameter (Φmm)1.1
Conductor Resistance at 20°C (ohm/km)37.9
IdentificationBy color
Insulation Outer Diameter (mm)1.6
Insulation Resistance at 20°C (MΩ.km)5
Logarithm (P)1
Number Of Cores (C)2
Rated Temperature (°C)80
Sheath Outer Diameter (mm)5.9
Sheath Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A twisted pair cable for moving parts that complies with UL and CSA standards.
It can be used as a signal transmission cable in electronic devices.
Has excellent flexibility and oil resistance.
As a measure against EMI, a braided shield is applied.
- For logarithmic (P) products, 2 cores are twisted together, so the number of cores is doubled.

Ulasan Produk

Tidak ada ulasan