Hanshin Electric Wire & Cable For Movable Signal 30V Ul/Csa Standard

Sebelum PPN:
Rp529.900 - Rp709.900
Spesifikasi
ColorBlack
TypeFA cable
Rated Voltage (V)30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Overall Length (m)5
Color (insulator)1 sky, 2 peaches, 3 grass, 4 orange
IdentificationBy color
Insulation Resistance at 20°C (MΩ.km)5
Insulation Thickness (mm)0.25
Number Of Cores (C)4
Rated Temperature (°C)80
Sheath Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for moving parts that complies with UL and CSA standards.
It can be used as a signal transmission cable in electronic devices.
Has excellent flexibility and oil resistance.

Ulasan Produk

Tidak ada ulasan