Handy Crown Six Pack Small Paint Roller Short Hair

Sebelum PPN:
Rp269.900
Spesifikasi
TypeShort hair
SizeSmall roller
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForRoller handle for both middle and small
Bristle Length (mm)5
Main applicationOil-based, water-based iron part, smooth surface, wood part, interior finish, base coating
Material (Bristle)Mainly PE fiber
Roller Size (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for both oil-based and water-based paints, and can be used in various indoor and outdoor painting scenes. A great value 6-volume pack of small rollers can be used widely from various undercoating work to topcoating work.
For painting iron parts and smooth surfaces. For iron, wood, and interior finish painting. For undercoating of sealers, etc.
Warning
- Before use, be sure to remove unwanted hair by hand. If you apply the paint without loosening the hair, the hair that has fallen out may adhere to the painted surface.
- When using, please use it after attaching it to the separately sold "Middle/Small combined roller handle".

Ulasan Produk

Tidak ada ulasan