Handy Crown Paint Brush Hc-T Face

Sebelum PPN:
Rp47.900 - Rp51.900
Spesifikasi
Length (mm)13
Width (mm)37
ROHS Directive (Corresponding to 10 Substances)Correspondence
Material of BristlePBT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An authentic synthetic brush that can be used for a wide range of purposes from painting to sheet metal repair. With a highly solvent-resistant brush, you can use paints that could not be used in the past, such as lacquer and urethane.

Ulasan Produk

Tidak ada ulasan