Hakuba Photo Industry Luft Design Speed Strap 25

Sebelum PPN:
Rp609.900
Spesifikasi
MaterialNylon, PU
ColorBlack
Width (mm)[Thongs] 8
Overall Length (mm)About 1150-1600
Strap Width (mm)25
Strap Length (mm)About 650-1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A shoulder strap that can be quickly extended and contracted with a simple operation.
You can instantly stretch it and move on to shooting, so you won't miss a photo opportunity.
When it is shrunk, it sticks to the body and suppresses shaking when carrying the camera.
A 25 mm strap width type that is ideal for large compact cameras and mirrorless cameras.

Ulasan Produk

Tidak ada ulasan