HAKKO New Flex Air Hose (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp69.900 - Rp629.900
Spesifikasi
Material(Inner/outer) polyurethane
ColorOrange
Suitable fluidAir
Maximum Operating Pressure (MPa)1.5(20°C)/0.6(60°C)
Operating Temperature Range (°C)-20~60
Allowable Bending Radius (mm)'40 at 20°C
FeatureCold resistance/pressure resistance/flexibility
Inner Diameter (Φmm)6.5
Material (Reinforcement)Nylon
Outer Diameter (φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard specification for lightweight, pressure-resistant air hose. Made of polyurethane material with excellent cold resistance, it is flexible even in winter.
Architectural painting, automobile maintenance, mobile air tool piping

Ulasan Produk

Tidak ada ulasan