General Easy Cabinet Document Eco 45 (Kotak Arsip)

Sebelum PPN:
Rp609.900
Spesifikasi
MaterialMade of corrugated K liner (K7-BF)
SizeFor A4
Included AccessoriesWith joint bracket
Inner Dimensions (WxDxH) (mm)325x412x265
Main Unit Dimensions (WxDxH) (mm)365x450x290
Drawer Internal Dimensions (mm)325x412x265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you want to use the space more effectively, this is the place to go. The depth is cut by 25% compared to the conventional product to 45 cm. It is convenient to open and close the drawer in a narrow space, further saving space.

Ulasan Produk

Tidak ada ulasan