Gates Unitta Asia Horizontal Arm Microphone

Sebelum PPN:
Rp2.699.900
Spesifikasi
Overall Length (mm)170
ROHS Directive (Corresponding to 10 Substances)Correspondence
Dimensions (Width x Thickness) (mm)20x10
Measurable Frequency Band (Hz)10~5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since there is a microphone on the side, it is possible to measure even in a place where the gap between the back of the belt and the machine is narrow.
RoHS directive compliant

Ulasan Produk

Tidak ada ulasan