GA (Green Ace) Spray Bottle PET (Botol Semprot Lab)

Sebelum PPN:
Rp81.900
Spesifikasi
MaterialPET
Capacity (ml)100
AS ONE Part Number65-2366-36
ROHS Directive (Corresponding to 10 Substances)Correspondence
Overall Height (mm)143
Body Diameter (Φmm)39
Heat Resistance Temperature (°C)40
Mouth Inner Diameter (Φmm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a multi-type spray bottle that can be used for multiple purposes, a transparent type made of PET.
Warning
- Numbers are approximate and subject to tolerance. - Please do not put anything that is highly volatile.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait