Furukawa Electric Waterproof Connector

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorIvory
Dimension L (mm)42
StandardJIS C 8412
Dimension A (mm)32
Dimension B (mm)21
Applicable Knock Diameter (Φmm)22 (spare 16)
Dimensions l (mm)11
Suitable ModelPFD, PFS-16
Suitable ScrewG1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch connection for smooth and secure insertion.
Excellent waterproofness (waterproof protection class IPX5) makes it ideal for outdoor piping and plumbing around water.
Warning
Please be sure to use it in combination with Furukawa Electric's "Plastic Series".

Ulasan Produk

Tidak ada ulasan