FUKUTOKU Heat and Flame Resistant Pile Braided Arm Cover

Sebelum PPN:
Rp439.900
Spesifikasi
MaterialAramid fiber
ColorOrange
SizeFree
ROHS Directive (Corresponding to 10 Substances)Correspondence
Overall Length (cm)20
Mass (g/double set)47
Wrist Circumference (cm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses heat-resistant flameproof fiber.
It does not ignite in flames or heat, does not burn, does not melt and adhere to the skin.
Aramid fiber Cornex is a high-performance fiber that starts carbonization at 400°C for the first time without melting in the air, and has heat resistance, flame resistance, and flame resistance.
Ideal for working in ovens and kilns.

Ulasan Produk

Tidak ada ulasan